






25,42 €/ pieceexcl. VAT
30,76 €incl. VAT
7 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB..M |
Outer dimension bearing | 80 mm |
Construction type | Oval |
Length | 102 mm |
Height | 171.5 mm |
Width | 38.5 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 143.5 mm |
Housing material | Cast iron |
5,58 €/ pieceexcl. VAT
6,75 €incl. VAT
2 In stock - Estimated delivery date 22.09.2026