






€23.44/ pieceexcl. VAT
€28.36incl. VAT
21 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB..M |
Outer dimension bearing | 72 mm |
Construction type | Oval |
Length | 96 mm |
Height | 156 mm |
Width | 34.5 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 130 mm |
Housing material | Cast iron |
€5.19/ pieceexcl. VAT
€6.28incl. VAT
13 In stock - Estimated delivery date 10/11/2026