






€21.39/ pieceexcl. VAT
€25.88incl. VAT
30 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB..M |
Outer dimension bearing | 62 mm |
Construction type | Oval |
Length | 83 mm |
Height | 141.5 mm |
Width | 32.5 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 116.5 mm |
Housing material | Cast iron |
€4.63/ pieceexcl. VAT
€5.60incl. VAT
76 In stock - Estimated delivery date 10/11/2026