

€29.51/ pieceexcl. VAT
€35.71incl. VAT
23 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..C |
Inner Diameter | 70 mm |
Outer Diameter | 98.5 mm |
Width | 10 mm |
Material | Felt, NBR, Aluminum |
Operating temperature | from -40 to 100 °C |
€45.76/ pieceexcl. VAT
€55.37incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 10/11/2026€65.22/ pieceexcl. VAT
€78.92incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 10/11/2026