

€65.22/ pieceexcl. VAT
€78.92incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | EFS |
Outer Diameter | 12 mm |
Width | 101 mm |
Material | Steel, Felt, NBR |
Operating temperature | from -30 to 100 °C |
€29.51/ pieceexcl. VAT
€35.71incl. VAT
23 In stock - Estimated delivery date 10/11/2026