SKF

SKF Felt seal TSN 512 C

  • ERIKS:23770848
  • Manufacturer:7316570339123
Image 1
Felt seals are simple and effective. At circumferential speeds above 4 m/s, a small gap forms between the felt and shaft, transforming the contact seal into a non-contact, gap-type seal.
  • Seals per pack: 2
  • Material: felt, nitrile rubber, aluminium
  • Temperature range: -40°C to +100°C
  • Max. circumferential speed: 4 m/s
Save to list

€23.18/ pieceexcl. VAT

€28.05incl. VAT

36 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TSN..C
Inner Diameter
55 mm
Outer Diameter
78 mm
Width
8 mm
Material
Felt, NBR, Aluminum
Operating temperature
from -40 to 100 °C
Alternatives
Product Image

FAG Felt seal for SES bearing housings EFS512

  • Eriks:14280171
  • Manufacturer:096342498-0000

€47.51/ pieceexcl. VAT

€57.49incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026