FAG

FAG Felt seal for SES bearing housings EFS512

  • ERIKS:14280171
  • Manufacturer:4064327020024
Image 1
Save to list

€47.51/ pieceexcl. VAT

€57.49incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EFS
Outer Diameter
10.5 mm
Width
80.5 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C
Alternatives
Product Image

SKF Felt seal TSN 512 C

  • Eriks:23770848
  • Manufacturer:TSN 512 C

€23.18/ pieceexcl. VAT

€28.05incl. VAT

36 In stock - Estimated delivery date 09/11/2026