




€326.69/ pieceexcl. VAT
€395.29incl. VAT
15 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F4BC..-DFH |
Type | Square Flanged Ball Bearing Unit |
Housing style | Square |
Bearing type | Insert Bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 50 mm |
Length | 153 mm |
Width | 53.6 mm |
Centre distance of mounting holes | 111 mm |
Housing | Composite for the SKF Food Line |
Dynamic load rating | 29.6 N |
Static load rating | 23.2 N |
€5.80/ pieceexcl. VAT
€7.02incl. VAT
2 In stock - Estimated delivery date 10/11/2026