SKF

SKF F4BC 20M-CPSS-DFH, Square Flanged Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Plastic Housing, 20 mm Shaft Dia.

  • ERIKS:13501260
  • Manufacturer:7316577796530
Image 1
Image 2
Image 1
Image 2
Save to list

€144.75/ pieceexcl. VAT

€175.15incl. VAT

23 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
F4BC..-DFH
Type
Square Flanged Ball Bearing Unit
Housing style
Square
Bearing type
Insert Bearing
Number of bolt holes
4-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
20 mm
Length
92 mm
Width
35 mm
Centre distance of mounting holes
63.5 mm
Housing
Composite for the SKF Food Line
Dynamic load rating
10.8 N
Static load rating
6.55 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 504

  • Eriks:13501441
  • Manufacturer:ECB 504

€4.58/ pieceexcl. VAT

€5.54incl. VAT

13 In stock - Estimated delivery date 10/11/2026