




€326.69/ pieceexcl. VAT
€395.29incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F2BC..-DFH |
Type | Oval Flanged Ball Bearing Unit |
Housing style | Oval |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 50 mm |
Length | 107 mm |
Height | 199 mm |
Width | 53.8 mm |
Centre distance of mounting holes | 157 mm |
Housing | Composite for the SKF Food Line |
Dynamic load rating | 29.6 N |
Static load rating | 23.2 N |
€5.80/ pieceexcl. VAT
€7.02incl. VAT
2 In stock - Estimated delivery date 10/11/2026