SKF

SKF F2BC 25M-TPSS, Oval Flanged Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Plastic Housing, 25 mm Shaft Dia.

  • ERIKS:13501300
  • Manufacturer:7316577858726
Image 1
Image 2
Image 1
Image 2
Save to list

€138.82/ pieceexcl. VAT

€167.97incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
F2BC
Type
Oval Flanged Ball Bearing Unit
Housing style
Oval
Bearing type
Insert Bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
25 mm
Length
72 mm
Height
128 mm
Width
37 mm
Centre distance of mounting holes
99 mm
Housing
Composite for the SKF Food Line
Dynamic load rating
11.9 N
Static load rating
7.8 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 505

  • Eriks:13501442
  • Manufacturer:ECB 505

€4.77/ pieceexcl. VAT

€5.77incl. VAT

18 In stock - Estimated delivery date 10/11/2026