




€152.71/ pieceexcl. VAT
€184.78incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F2BC..-DFH |
Type | Oval Flanged Ball Bearing Unit |
Housing style | Oval |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 25 mm |
Length | 72 mm |
Height | 128 mm |
Width | 36.8 mm |
Centre distance of mounting holes | 99 mm |
Housing | Composite for the SKF Food Line |
Dynamic load rating | 11.9 N |
Static load rating | 7.8 N |
€4.77/ pieceexcl. VAT
€5.77incl. VAT
18 In stock - Estimated delivery date 10/11/2026