SKF

SKF F2BC 20M-CPSS-DFH, Oval Flanged Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Plastic Housing, 20 mm Shaft Dia.

  • ERIKS:13501293
  • Manufacturer:7316577845351
Image 1
Image 2
Image 1
Image 2
Save to list

€144.75/ pieceexcl. VAT

€175.15incl. VAT

19 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
F2BC..-DFH
Type
Oval Flanged Ball Bearing Unit
Housing style
Oval
Bearing type
Insert Bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
20 mm
Length
62 mm
Height
119 mm
Width
34.8 mm
Centre distance of mounting holes
90 mm
Housing
Composite for the SKF Food Line
Dynamic load rating
10.8 N
Static load rating
6.55 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 504

  • Eriks:13501441
  • Manufacturer:ECB 504

€4.58/ pieceexcl. VAT

€5.54incl. VAT

13 In stock - Estimated delivery date 10/11/2026