SKF

SKF EasyPull hydraulic puller 75kN TMMA 75H

  • ERIKS:23770630
  • Manufacturer:7316572459478
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Equipped with spring-operated arms and a solid design, the patented SKF EasyPull is one of the most user-friendly and safe tools on the market. Ergonomically designed, the spring-operated arms enable the user to position the puller behind the component with just one movement.
  • Ready-to-use, integrated hydraulic cylinder, pump and puller – thus it is assembly-free and it is not necessary to purchase separate parts
  • Safety valve prevents spindles and pullers from being overloaded if excessive force is applied
  • The spring-loaded centre point on the hydraulic spindle allows easy centring of the puller on the shaft without damaging the shaft
  • The TMMA 100H has a maximum withdrawal force of 100 kN and a long stroke of 80 mm, which facilitates most dismounting jobs in just one operation
  • For dismounting jobs requiring less force, SKF offers a 75 kN version, the hydraulic EasyPull TMMA 75H with a maximum stroke of 75 mm
  • Supplied with extension pieces and one nosepiece
Save to list

€1,011.95/ pieceexcl. VAT

€1,224.46incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMMA..H
Series
TMMA..H
Clamping spread
52-200 mm
Clamping reach
200 mm
Number of hooks
3
Spare parts & accessories
Product Image

SKF Puller protection blanket TMMX 280

  • Eriks:23770695
  • Manufacturer:TMMX 280

€72.63/ pieceexcl. VAT

€87.88incl. VAT

21 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Tri-section pulling plates TMMS 100

  • Eriks:23770689
  • Manufacturer:TMMS 100

€305.39/ pieceexcl. VAT

€369.52incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Tri-section pulling plates TMMS 50

  • Eriks:23770693
  • Manufacturer:TMMS 50

€181.19/ pieceexcl. VAT

€219.24incl. VAT

1 In stock - Estimated delivery date 16/11/2026