






€305.39/ pieceexcl. VAT
€369.52incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMMS |
Type | Tri-Section Pulling Plate |
Series | TMMS |
Type | Tri-Section Pulling Plate |
Clamping spread | 26-100 mm |
Thread size | M16x2 |
Suitable for thread size | M16x2 |
Weight | 2540 g |