SKF

SKF Dual laser infrared and contact video thermometer TKTL 40

  • ERIKS:12747694
  • Manufacturer:7316575851910
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
An infrared and contact temperature thermometer with video and data logging capabilities.
  • Built-in camera allows pictures and videos, with all measurement information to be taken, stored, recalled and exported to PC
  • Environmental properties such as ambient, dew point and wet-bulb temperatures, as well as relative humidity, can be displayed and stored
  • Dual laser sighting defines the temperature measurement area
  • Supplied with temperature probe TMDT 2-30 (max. 900 °C (1 652 °F))for direct contact applications.
  • User selectable, multiple temperature measurement modes including: maximum, minimum, average, differential and probe/infrared dual display
  • Data logging function can be used to visualise temperature changes over time
  • User selectable high and low alarm levels with audible warning signal
  • User selectable auto shut off feature optimises the rechargeable battery life
  • Temperature range using infrared: –50 to +1 000 °C (–58 to +1 832 °F)
  • Temperature range using probe: –50 to +1 370 °C (–58 to +2 498 °F)
  • Distance to spot size: 50:1
  • Emissivity pre-set: 0,1–1,0
  • Supplied in a sturdy carrying case (fig. 1)
Save to list

€910.75/ pieceexcl. VAT

€1,102.01incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TKTL
Indication
LCD
Infrared measurement
Yes
Temperature range using infrared
from -50 to 1 °C
Weight
600 g
Temperature range using probe
from -50 to 1.37 °C
Spare parts & accessories
Product Image

SKF Right angle surface probe TMDT 2-33

  • Eriks:23770445
  • Manufacturer:TMDT 2-33

€275.95/ pieceexcl. VAT

€333.90incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

SKF Pipe clamp probe TMDT 2-36

  • Eriks:23770450
  • Manufacturer:TMDT 2-36

€202.35/ pieceexcl. VAT

€244.84incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

SKF High temperature wire probe TMDT 2-39

  • Eriks:23770453
  • Manufacturer:TMDT 2-39

€266.75/ pieceexcl. VAT

€322.77incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

SKF Sharp tip probe 3mm TMDT 2-35

  • Eriks:23770448
  • Manufacturer:TMDT 2-35

€229.95/ pieceexcl. VAT

€278.24incl. VAT

1 In stock - Estimated delivery date 10/11/2026