SKF

SKF Drawn cup needle roller bearing open end caged Single row Open HK 6012

  • ERIKS:24003508
  • Manufacturer:7316570106381
Image 1
Drawn Cup Needle Roller Bearing. A single row needle roller and cage assembly with a thin walled drawn outer cup and open ends.
Save to list

€22.02/ pieceexcl. VAT

€26.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HK
Inner Diameter
60 mm
Outer Diameter
68 mm
Width
12 mm
with Lubrication hole
No
Execution
caged
Number of rows
Single row
Sealing
Open
Alternatives

€12.15/ pieceexcl. VAT

€14.70incl. VAT

Estimated delivery date - 11/11/2026