




€12.15/ pieceexcl. VAT
€14.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 60 mm |
Outer Diameter | 68 mm |
Width | 12 mm |
with Lubrication hole | No |
Dynamic load rating | 17400 N |
Static load rating | 32000 N |
Reference speed | 3750 rpm |
Limiting speed | 4450 rpm |
Limiting speed grease lubrication | 2650 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€22.02/ pieceexcl. VAT
€26.64incl. VAT
Estimated delivery date - 10/11/2026