SKF

SKF Drawn cup needle roller bearing open end caged Single row Open HK 2820

  • ERIKS:23765714
  • Manufacturer:7316577010513
Image 1
Drawn Cup Needle Roller Bearing. A single row needle roller and cage assembly with a thin walled drawn outer cup and open ends.
Save to list

€9.03/ pieceexcl. VAT

€10.93incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HK
Inner Diameter
28 mm
Outer Diameter
35 mm
Width
20 mm
with Lubrication hole
No
Execution
caged
Number of rows
Single row
Sealing
Open
Alternatives

€5.98/ pieceexcl. VAT

€7.24incl. VAT

Estimated delivery date - 11/11/2026