

€5.98/ pieceexcl. VAT
€7.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 28 mm |
Outer Diameter | 35 mm |
Width | 20 mm |
with Lubrication hole | No |
Dynamic load rating | 20900 N |
Static load rating | 36000 N |
Reference speed | 6700 rpm |
Limiting speed | 9200 rpm |
Limiting speed grease lubrication | 5500 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€9.03/ pieceexcl. VAT
€10.93incl. VAT
Estimated delivery date - 10/11/2026