

€8.62/ pieceexcl. VAT
€10.43incl. VAT
15 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€5.86/ pieceexcl. VAT
€7.09incl. VAT
36 In stock - Estimated delivery date 26/10/2026