




€5.86/ pieceexcl. VAT
€7.09incl. VAT
36 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
with Lubrication hole | No |
Dynamic load rating | 19900 N |
Static load rating | 33000 N |
Reference speed | 7400 rpm |
Limiting speed | 10200 rpm |
Limiting speed grease lubrication | 6100 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€8.62/ pieceexcl. VAT
€10.43incl. VAT
15 In stock - Estimated delivery date 16/11/2026