

€8.13/ pieceexcl. VAT
€9.84incl. VAT
8 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 16 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€5.59/ pieceexcl. VAT
€6.76incl. VAT
21 In stock - Estimated delivery date 17/11/2026