




€5.59/ pieceexcl. VAT
€6.76incl. VAT
21 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 16 mm |
with Lubrication hole | No |
Dynamic load rating | 15600 N |
Static load rating | 24000 N |
Reference speed | 7500 rpm |
Limiting speed | 10200 rpm |
Limiting speed grease lubrication | 6100 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€8.13/ pieceexcl. VAT
€9.84incl. VAT
8 In stock - Estimated delivery date 17/11/2026