

€5.63/ pieceexcl. VAT
€6.81incl. VAT
16 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 12 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€4.17/ pieceexcl. VAT
€5.05incl. VAT
140 In stock - Estimated delivery date 13/11/2026