




€4.17/ pieceexcl. VAT
€5.05incl. VAT
140 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 12 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
with Lubrication hole | No |
Dynamic load rating | 6500 N |
Static load rating | 7300 N |
Reference speed | 15500 rpm |
Limiting speed | 20000 rpm |
Limiting speed grease lubrication | 12000 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€5.63/ pieceexcl. VAT
€6.81incl. VAT
16 In stock - Estimated delivery date 16/11/2026