

€4.95/ pieceexcl. VAT
€5.99incl. VAT
56 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 8 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€3.69/ pieceexcl. VAT
€4.46incl. VAT
149 In stock - Estimated delivery date 26/10/2026