




€3.69/ pieceexcl. VAT
€4.46incl. VAT
149 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 8 mm |
with Lubrication hole | No |
Dynamic load rating | 2750 N |
Static load rating | 2600 N |
Reference speed | 23800 rpm |
Limiting speed | 29500 rpm |
Limiting speed grease lubrication | 17700 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€4.95/ pieceexcl. VAT
€5.99incl. VAT
56 In stock - Estimated delivery date 26/10/2026