

€4.82/ pieceexcl. VAT
€5.83incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 9 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€3.67/ pieceexcl. VAT
€4.44incl. VAT
3663 In stock - Estimated delivery date 06/11/2026