




€3.67/ pieceexcl. VAT
€4.44incl. VAT
3663 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 9 mm |
with Lubrication hole | No |
Dynamic load rating | 2850 N |
Static load rating | 2600 N |
Reference speed | 30500 rpm |
Limiting speed | 36500 rpm |
Limiting speed grease lubrication | 21900 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€4.82/ pieceexcl. VAT
€5.83incl. VAT
4 In stock - Estimated delivery date 09/11/2026