SKF

SKF Double-row spherical roller bearing Cylindrical bore 24138 CC/C3W33

  • ERIKS:23756443
  • Manufacturer:7316577004987
Image 1
Overview This spherical roller bearing is designed for high load capacity and reliable operation in demanding environments. Its self-aligning capability minimises friction and accommodates shaft deflections and misalignment. The bearing includes features facilitating relubrication to extend service life. The construction supports modular system use with housings sleeves and nuts. Features
  • Self-aligning design accommodates shaft misalignment and reduces risk of premature failure
  • High load carrying capacity supports heavy-duty industrial applications and maximises uptime
  • Relubrication feature simplifies maintenance and helps ensure consistent performance
  • Low friction operation minimises heat generation and energy consumption under heavy loads
  • Sheet metal cage design improves wear resistance for longer operational periods
Application & Usage
  • Used with conveyor systems in mining and aggregate processing plants
  • Ideal for paper mill machinery requiring reliable misalignment compensation
  • Compatible with modular bearing housings in heavy industrial equipment
Save to list

€2,308.68/ pieceexcl. VAT

€2,793.50incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
241
Type
Spherical Roller Bearing
Inner Diameter
190 mm
Outer Diameter
320 mm
Width
128 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
2500 kN
Dynamic load rating
1652 kN
Limiting speed
1500 rpm
Reference speed
1100 rpm
Weight
41.2 kg
Weight
90.9 lb
Alternatives

€3,123.22/ pieceexcl. VAT

€3,779.10incl. VAT

Estimated delivery date - 11/11/2026