

€3,123.22/ pieceexcl. VAT
€3,779.10incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 190 mm |
Outer Diameter | 320 mm |
Width | 128 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.55 kN |
Dynamic load rating | 1.68 kN |
Limiting speed | 1.85 rpm |
Reference speed | 880 rpm |
€2,308.68/ pieceexcl. VAT
€2,793.50incl. VAT
Estimated delivery date - 10/11/2026