SKF

SKF Double-row spherical roller bearing Cylindrical bore 24132 CC/C4W33

  • ERIKS:23756430
  • Manufacturer:7316577650931
Image 1
Overview This spherical roller bearing accommodates heavy loads in both directions and permits misalignment. It features a cylindrical bore and a robust sheet metal cage for durability. The design supports relubrication helping maintain low friction and operational efficiency. Suitable for modular systems with housings sleeves and nuts. Features
  • Cylindrical bore simplifies mounting and shaft compatibility in industrial arrangements
  • Sheet metal cage ensures reliable roller guidance reducing operational failures under load
  • Relubrication feature extends service life and minimises maintenance downtime
  • Two-row configuration provides stability supporting heavy radial and axial loads
  • High limiting speed supports applications with demanding rotational requirements
Application & Usage
  • Used with modular bearing housings for heavy-duty conveying systems
  • Ideal for process equipment requiring misalignment tolerance and longevity
  • Compatible with machinery exposed to fluctuating shaft deflections
Save to list

€1,819.97/ pieceexcl. VAT

€2,202.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
241
Type
Spherical Roller Bearing
Inner Diameter
160 mm
Outer Diameter
270 mm
Width
109 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1760 kN
Dynamic load rating
1227 kN
Limiting speed
1900 rpm
Reference speed
1300 rpm
Weight
24.8 kg
Weight
54.7 lb
Alternatives

€1,942.14/ pieceexcl. VAT

€2,349.99incl. VAT

Estimated delivery date - 11/11/2026