

€1,942.14/ pieceexcl. VAT
€2,349.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 160 mm |
Outer Diameter | 270 mm |
Width | 109 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.8 kN |
Dynamic load rating | 1.22 kN |
Limiting speed | 2.18 rpm |
Reference speed | 1.14 rpm |
€1,819.97/ pieceexcl. VAT
€2,202.16incl. VAT
Estimated delivery date - 10/11/2026