SKF

SKF Double-row spherical roller bearing Cylindrical bore 24130 CC/C3W33

  • ERIKS:23756425
  • Manufacturer:7316577097415
Image 1
Overview This spherical roller bearing combines high load capacity with self-aligning ability for demanding industrial applications. Its robust design accommodates shaft deflections and misalignment minimising friction and temperature increase. Integrated relubrication features enable consistent performance and extended service life. A modular system design allows compatibility with various housings and sleeves. Features
  • Self-aligning construction maintains stability under shaft deflection reducing downtime from misalignment
  • High load capacity enables reliable operation in heavy-duty environments lowering risk of premature failure
  • Relubrication features extend bearing life by maintaining optimal lubrication reducing maintenance frequency
  • Sheet metal cage design offers durability supporting consistent roller guidance under challenging conditions
  • Low friction design minimises heat build-up supporting longer service intervals and component reliability
Application & Usage
  • Used with modular mounting systems for flexible industrial setups
  • Ideal for heavy machinery with frequent shaft deflections or misalignment
  • Compatible with applications requiring extended service life and high load support
Save to list

€1,326.18/ pieceexcl. VAT

€1,604.68incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
241
Type
Spherical Roller Bearing
Inner Diameter
150 mm
Outer Diameter
250 mm
Width
100 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1530 kN
Dynamic load rating
1054 kN
Limiting speed
2000 rpm
Reference speed
1400 rpm
Weight
19.5 kg
Weight
43 lb
Alternatives

€1,349.41/ pieceexcl. VAT

€1,632.79incl. VAT

Estimated delivery date - 24/11/2026