FAG

FAG Double-row spherical roller bearing Cylindrical bore 24130-BE-XL-C3

  • ERIKS:12626047
  • Manufacturer:4012802314120
Image 1
Save to list

€1,349.41/ pieceexcl. VAT

€1,632.79incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
241
Inner Diameter
150 mm
Outer Diameter
250 mm
Width
100 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1.52 kN
Dynamic load rating
1.05 kN
Limiting speed
2.37 rpm
Reference speed
1.27 rpm
Alternatives

€1,326.18/ pieceexcl. VAT

€1,604.68incl. VAT

Estimated delivery date - 10/11/2026