






€5,885.82/ pieceexcl. VAT
€7,121.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 239 |
Type | Spherical Roller Bearing |
Inner Diameter | 380 mm |
Outer Diameter | 520 mm |
Width | 106 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3800 kN |
Dynamic load rating | 2011 kN |
Limiting speed | 1200 rpm |
Reference speed | 1100 rpm |
Fatigue load limit | 290 kN |
Weight | 66.4 kg |
Weight | 146 lb |
€7,112.29/ pieceexcl. VAT
€8,605.87incl. VAT
Estimated delivery date - 10/11/2026