

€7,112.29/ pieceexcl. VAT
€8,605.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 380 mm |
Outer Diameter | 520 mm |
Width | 106 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 4 kN |
Dynamic load rating | 1.78 kN |
Limiting speed | 1.34 rpm |
Reference speed | 750 rpm |
€5,885.82/ pieceexcl. VAT
€7,121.84incl. VAT
Estimated delivery date - 09/11/2026