

€3,145.34/ pieceexcl. VAT
€3,805.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 239 |
Type | Spherical Roller Bearing |
Inner Diameter | 300 mm |
Outer Diameter | 420 mm |
Width | 90 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2500 kN |
Dynamic load rating | 1413 kN |
Limiting speed | 1600 rpm |
Reference speed | 1400 rpm |
Weight | 38.5 kg |
Weight | 84.9 lb |
€3,461.33/ pieceexcl. VAT
€4,188.21incl. VAT
Estimated delivery date - 11/11/2026