FAG

FAG Double-row spherical roller bearing Cylindrical bore 23960-B-MB-C3

  • ERIKS:13251445
  • Manufacturer:4012801300001
Image 1
Save to list

€3,461.33/ pieceexcl. VAT

€4,188.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
239
Inner Diameter
300 mm
Outer Diameter
420 mm
Width
90 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2.65 kN
Dynamic load rating
1.27 kN
Limiting speed
1.78 rpm
Reference speed
1 rpm
Alternatives

€3,145.34/ pieceexcl. VAT

€3,805.86incl. VAT

Estimated delivery date - 10/11/2026