






€2,553.88/ pieceexcl. VAT
€3,090.19incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Spherical Roller Bearing |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 112 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2120 kN |
Dynamic load rating | 1557 kN |
Limiting speed | 1900 rpm |
Reference speed | 1300 rpm |
Fatigue load limit | 186 kN |
Weight | 38.2 kg |
Weight | 84.2 lb |
€2,753.86/ pieceexcl. VAT
€3,332.17incl. VAT
Estimated delivery date - 10/11/2026