

€2,753.86/ pieceexcl. VAT
€3,332.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 112 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.34 kN |
Dynamic load rating | 1.72 kN |
Limiting speed | 2.01 rpm |
Reference speed | 1.09 rpm |
€2,553.88/ pieceexcl. VAT
€3,090.19incl. VAT
1 In stock - Estimated delivery date 06/11/2026