

€705.13/ pieceexcl. VAT
€853.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Spherical Roller Bearing |
Inner Diameter | 130 mm |
Outer Diameter | 210 mm |
Width | 64 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 780 kN |
Dynamic load rating | 586 kN |
Limiting speed | 3200 rpm |
Reference speed | 2400 rpm |
Weight | 8.43 kg |
Weight | 18.6 lb |
€708.95/ pieceexcl. VAT
€857.83incl. VAT
Estimated delivery date - 11/11/2026