

€708.95/ pieceexcl. VAT
€857.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 130 mm |
Outer Diameter | 210 mm |
Width | 64 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 890 kN |
Dynamic load rating | 680 kN |
Limiting speed | 3.2 rpm |
Reference speed | 2.11 rpm |
€705.13/ pieceexcl. VAT
€853.21incl. VAT
Estimated delivery date - 10/11/2026