






€5,970.17/ pieceexcl. VAT
€7,223.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Spherical Roller Bearing |
Inner Diameter | 380 mm |
Outer Diameter | 560 mm |
Width | 135 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 5000 kN |
Dynamic load rating | 2984 kN |
Limiting speed | 1200 rpm |
Reference speed | 900 rpm |
Fatigue load limit | 360 kN |
Weight | 111 kg |
Weight | 245 lb |
€8,945.51/ pieceexcl. VAT
€10,824.07incl. VAT
Estimated delivery date - 10/11/2026