

€8,945.51/ pieceexcl. VAT
€10,824.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 380 mm |
Outer Diameter | 560 mm |
Width | 135 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 5 kN |
Dynamic load rating | 2.9 kN |
Limiting speed | 1.23 rpm |
Reference speed | 740 rpm |
€5,970.17/ pieceexcl. VAT
€7,223.91incl. VAT
Estimated delivery date - 10/11/2026