






€4,149.68/ pieceexcl. VAT
€5,021.11incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Spherical Roller Bearing |
Inner Diameter | 300 mm |
Outer Diameter | 460 mm |
Width | 118 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3450 kN |
Dynamic load rating | 2219 kN |
Limiting speed | 1500 rpm |
Reference speed | 1200 rpm |
Fatigue load limit | 265 kN |
Weight | 69.8 kg |
Weight | 154 lb |
€3,980.46/ pieceexcl. VAT
€4,816.36incl. VAT
Estimated delivery date - 11/11/2026