FAG

FAG Double-row spherical roller bearing Cylindrical bore 23060-BE-XL

  • ERIKS:12333951
  • Manufacturer:4054369743319
Image 1
Save to list

€3,980.46/ pieceexcl. VAT

€4,816.36incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
300 mm
Outer Diameter
460 mm
Width
118 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
3.45 kN
Dynamic load rating
2.16 kN
Limiting speed
1.57 rpm
Reference speed
980 rpm
Alternatives

€4,149.68/ pieceexcl. VAT

€5,021.11incl. VAT

1 In stock - Estimated delivery date 09/11/2026