SKF

SKF Double-row spherical roller bearing Cylindrical bore 23044 CC/C3W33

  • ERIKS:23755958
  • Manufacturer:7316576601392
Image 1
Overview This spherical roller bearing is designed for heavy load accommodation in both directions. It features a self-aligning construction to manage misalignment and shaft deflections. The bearing includes relubrication features and a sheet metal cage. It delivers low friction performance and increased wear resistance for extended service life. Features
  • Self-aligning design compensates for shaft misalignment reducing risk of premature failure
  • Relubrication feature supports maintenance schedules extending operational lifespan
  • Sheet metal cage provides structural stability under demanding load conditions
  • High load carrying capacity enables use in heavy-duty industrial applications
  • Low friction operation minimises energy loss supporting efficiency and reliability
Application & Usage
  • Used with modular bearing systems including housings sleeves and nuts
  • Ideal for applications subject to frequent shaft deflections or misalignment
  • Compatible with heavy machinery requiring consistent high performance operation
Save to list

€2,055.79/ pieceexcl. VAT

€2,487.51incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
230
Type
Spherical Roller Bearing
Inner Diameter
220 mm
Outer Diameter
340 mm
Width
90 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1860 kN
Dynamic load rating
1261 kN
Limiting speed
2000 rpm
Reference speed
1600 rpm
Weight
29.1 kg
Weight
64.1 lb
Alternatives

€1,868.34/ pieceexcl. VAT

€2,260.69incl. VAT

Estimated delivery date - 11/11/2026