FAG

FAG Double-row spherical roller bearing Cylindrical bore 23044-BE-XL-C3

  • ERIKS:12625723
  • Manufacturer:4012802351996
Image 1
Save to list

€1,868.34/ pieceexcl. VAT

€2,260.69incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
220 mm
Outer Diameter
340 mm
Width
90 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1.9 kN
Dynamic load rating
1.26 kN
Limiting speed
2.23 rpm
Reference speed
1.45 rpm
Alternatives

€2,055.79/ pieceexcl. VAT

€2,487.51incl. VAT

Estimated delivery date - 10/11/2026